
Tarp, 12 ft x 16 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-1216
Zoro # G910840809
product price: $25.20
/pk 2, $12.60/eaKey Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14963-25-1216
Zoro #
G910840809
UPC #
764083986407
Country of Origin
United States
Dimensions
Finished Size
12 ft x 16 ft
Thickness
5 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
16 ft
Overall Dimensions
12' x 16'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.