Tarp, 12 ft x 20 ft, 5 Mil, Blue, Polyethylene, UV Resistant, Mildew Resistant

  • Mfr # 14963-25-1220

  • Zoro # G210840813


product price: $15.99
/ea

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
5 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14963-25-1220
Zoro #
G210840813
UPC #
764083986452
Country of Origin
United States

Dimensions

Finished Size
12 ft x 20 ft
Thickness
5 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
20 ft
Overall Dimensions
12' x 20'

Details

Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.