
Tarp, 18 ft x 24 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-1824
Zoro # G610840819
product price:Â $25.99
/eaKey Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
18 ft
Tarp Finished Width
24 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14963-25-1824
Zoro #
G610840819
UPC #
764083986513
Country of Origin
United States
Dimensions
Finished Size
18 ft x 24 ft
Thickness
5 Mil
Tarp Finished Length
18 ft
Tarp Finished Width
24 ft
Overall Dimensions
18' x 24'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.