
Tarp, 20 ft x 30 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-2030
Zoro # G310840829
product price: $45.15
/eaKey Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14963-25-2030
Zoro #
G310840829
UPC #
764083986346
Country of Origin
United States
Dimensions
Finished Size
20 ft x 30 ft
Thickness
5 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
30 ft
Overall Dimensions
20' x 30'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.