
Tarp, 30 ft x 60 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-3060
Zoro # G110840821
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14963-25-3060
Zoro #
G110840821
UPC #
764083986506
Country of Origin
United States
Dimensions
Finished Size
30 ft x 60 ft
Thickness
5 Mil
Tarp Finished Length
30 ft
Tarp Finished Width
60 ft
Overall Dimensions
30' x 60'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.