
Traffic Cone, Plastic, 28 Inch Height, 12 Inch Length, 10 pounds, Orange
Mfr # 17722-128-10
Zoro # G2876490
product price:Â $39.15
/eaKey Features
Color
Orange
Material
Plastic
Height
28 Inch
Weight
10 pounds
Length
12 Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17722-128-10
Zoro #
G2876490
UPC #
-
Country of Origin
United States
Dimensions
Height
28 Inch
Length
12 Inch
Width
12 Inch
Overall Depth
12 Inch
Details
Item
Traffic Cone
Color
Orange
Material
Plastic
Weight
10 pounds
Features
Softer base
Application
To be used in construction enviroments and other places
For Use With
To provide a form of visibility letting people know of a caution
Description
Traffic Cone with 10 lb. Reflective,28 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.