Shop MUTUAL INDUSTRIES
See all product information
Create Account
Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 Inch Height, 10 Inch Length, 3 pounds, Orange
- Mfr # M17720-118-3
- Zoro # G2876350
product price:Â
$
39.19
/pk of 2, $19.60/ea
Key Features
Material
Plastic
Height
18 Inch
Weight
3 pounds
Length
10 Inch
Width
10 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M17720-118-3
- Zoro #
- G2876350
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Cone with 3 lb. Reflective,PK2
- Color
- Orange
- Material
- Plastic
- Weight
- 3 pounds
- Application
- To be used in construction enviroments and other places
- For Use With
- To provide a form of visibility letting people know of a caution
- Features
- Softer base
Dimensions
- Height
- 18 Inch
- Length
- 10 Inch
- Width
- 10 Inch
- Overall Depth
- 10 Inch
Description
Traffic Cone with 3 lb. Reflective,PK2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.