Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in Height, 12 in Length, 7 pound, Lime

  • Mfr # M17717-28-7

  • Zoro # G2876515


product price:  $28.25
/ea

Key Features

Color
Lime
Material
Plastic
Height
28 in
Weight
7 pound
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17717-28-7
Zoro #
G2876515
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Length
12 in
Width
12 in
Overall Depth
12 in

Details

Item
Traffic Cone with 7 lb. Plain Finish,28
Color
Lime
Material
Plastic
Weight
7 pound
For Use With
Construction sites
Application
Cone to be used to direct traffic
Features
Made of High Quality materials

Description

Traffic Cone with 7 lb. Plain Finish,28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.