Zoro Homepage

Tree Watering Bags, PK2

  • Mfr # 14700-00002-0000

  • Zoro # G2876655


product price: $33.35
/pk 2, $16.68/ea

Key Features

Length
1 inch
Material
Durable plastic
Color
Green
Used For
useful tool for watering young trees or newly planted trees
Features
Offers a capacity of 20 gallons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14700-00002-0000
Zoro #
G2876655
UPC #
-
Country of Origin
China

Dimensions

Length
1 inch
Width
22 Inch
Depth
1 inch
Height
35 Inch

Details

Item
Tree Watering Bags,PK2
Material
Durable plastic
Color
Green
Used For
useful tool for watering young trees or newly planted trees
Features
Offers a capacity of 20 gallons
Weight
1 Pound
Application
Accommodate standard garden hoses and hoses with diameters up to 3 inches
Product Type
Tree Watering Bags,PK2

Description

Tree Watering Bags,PK2, Product Type Tree Watering Bags,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.