TWISTED NYLON MASON TWINE GREEN, 6PK
- Mfr # 14661-39-550
- Zoro # G016342191
product price:Â
$
42.19
/pk of 6, $7.03/ea
Key Features
Rope Material
Nylon
Width
2 in
Includes
6 Twisted Rolls
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Material
Mason Twine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14661-39-550
- Zoro #
- G016342191
- UPC #
- 764083139226
- Country of Origin
- United States
- Rope Material
- Nylon
- Item
- Nylon Mason Twine,1/2 lb. Twisted,18
- Color
- Green
- Includes
- 6 Twisted Rolls
- Application
- Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
- Material
- Mason Twine
- Rope Application
- Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Dimensions
- Width
- 2 in
- Length (In.)
- 2 in
- Size
- 18 x 550'
Description
NYLON MASON TWINE 18 X 550' GREEN 1/4LB TWISTED6pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.