
TWISTED NYLON MASON TWINE YELLOW, 4PK
Mfr # 14661-41-1090
Zoro # G216342267
product price: $53.75
/pk 4, $13.44/eaKey Features
Rope Material
Filament Nylon
Length (In.)
3 in
Width
3 in
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Material
Mason Twine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14661-41-1090
Zoro #
G216342267
UPC #
764083416133
Country of Origin
United States
Dimensions
Length (In.)
3 in
Width
3 in
Size
18 x 1090'
Details
Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Material
Mason Twine
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Includes
4 Twisted Rolls
Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Color
Yellow
Description
NYLON MASON TWINE 18 X 1090' YELLOW 1LB TWISTED4pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.