Zoro Homepage

Twisted Polypropylene Safety Rope, Y/B

  • Mfr # 14980-0-600

  • Zoro # G2858631


product price: $47.89
/ea

Key Features

Width
9 inch
Length (In.)
9 inch
Material
Polypropylene
Application
Used to Tie things together
Height
11 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14980-0-600
Zoro #
G2858631
UPC #
-
Country of Origin
United States

Dimensions

Width
9 inch
Length (In.)
9 inch
Height
11 inch
Depth
9 inch

Details

Item
Twisted Polypropylene Safety Rope,3-Str
Color
Yellow/black
Material
Polypropylene
Application
Used to Tie things together
Features
1490 Tensile strength
For Use With
Great for construction, golf courses, crowd control, etc

Description

Twisted Polypropylene Safety Rope,3-Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.