Zoro Homepage

Ultra Ground Cover, 4Ftx100Ft

  • Mfr # 27-21-4-100

  • Zoro # G2858875


product price: $54.15
/ea

Key Features

Material
Ultra ground
Length
48 Inch
Width
5 Inch
Color
Black
For Use With
Designed to provide a weed barrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-21-4-100
Zoro #
G2858875
UPC #
-
Country of Origin
United States

Dimensions

Length
48 Inch
Width
5 Inch
Height
48 Inch
Depth
48 Inch

Details

Item
Ultra Ground Cover,4 ft.x100 ft.
Material
Ultra ground
Color
Black
For Use With
Designed to provide a weed barrier
Application
To be placed on the ground and act as a weed barrier
Weight
15 Pounds
Features
Let air and water through, thus conserving your soils moisutre and preserving its value

Description

Ultra Ground Cover,4 ft.x100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.