Zoro Homepage

Universal Spill Kit

  • Mfr # 17743

  • Zoro # G2858309


product price: $58.75
/ea

Key Features

Color
White
Height
18 Inch
Weight
35 Pounds
Features
Contain and absorb water and oul-based fluid spills as well as non-aggressive chemical spills
Application
To absorb leaks in work environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17743
Zoro #
G2858309
UPC #
-
Country of Origin
United States

Dimensions

Height
18 Inch
Width
15 Inch
Length
6 Inch
Depth
6 Inch

Details

Item
Universal Spill Kit,8 Gallon,25 Piece
Color
White
Weight
35 Pounds
Features
Contain and absorb water and oul-based fluid spills as well as non-aggressive chemical spills
Application
To absorb leaks in work environments
Used For
Reduce the cost and liability of accidental spills
Material
Plastic

Description

Universal Spill Kit,8 Gallon,25 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.