Valve Markers Black, 12PK
Mfr # 800-91
Zoro # G316342297
product price: $50.39
/pk 12, $4.20/eaKey Features
Width
2 in
Shelf Life
10 times the life span of regular fiber tip markers
Application
Properly identity valves for pipelines and other locations
Includes
12 markers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-91
Zoro #
G316342297
UPC #
764083800413
Country of Origin
Canada
Dimensions
Width
2 in
Height
3 in
Length
6 in
Details
Shelf Life
10 times the life span of regular fiber tip markers
Application
Properly identity valves for pipelines and other locations
Includes
12 markers
Color
Black
Material
Paint
Item
Valve Markers,Black
Description
Valve Markers, Black Pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.