Zoro Homepage

Valve Markers Red, 12PK

  • Mfr # 800-79

  • Zoro # G616342300


product price: $50.39
/pk 12, $4.20/ea

Key Features

Shelf Life
10 times the life span of regular fiber tip markers
Color
Red
Includes
12 markers
Width
2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-79
Zoro #
G616342300
UPC #
764083800918
Country of Origin
Canada

Dimensions

Width
2 in
Height
3 in
Length
6 in

Details

Shelf Life
10 times the life span of regular fiber tip markers
Color
Red
Includes
12 markers
Item
Valve Markers,Red
Application
Construction

Description

Valve Markers, Red Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.