Zoro Homepage

Valve Markers White, 12PK

  • Mfr # 800-10

  • Zoro # G316342181


product price: $50.39
/pk 12, $4.20/ea

Key Features

Includes
12 markers
Shelf Life
10 times the life span of regular fiber tip markers
Height
5 in
Material
Paint
Application
To be used as a writing tool to made marks and edits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-10
Zoro #
G316342181
UPC #
764083800109
Country of Origin
Canada

Dimensions

Height
5 in
Width
3 in
Length
6 in

Details

Includes
12 markers
Shelf Life
10 times the life span of regular fiber tip markers
Material
Paint
Application
To be used as a writing tool to made marks and edits
Color
White
Item
Valve Markers,White

Description

Valve Markers, White Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.