Zoro Homepage

Valve Markers YELLOW, 12PK

  • Mfr # 800-41

  • Zoro # G016342306


product price: $50.39
/pk 12, $4.20/ea

Key Features

Material
Paint
Length
6 in
Shelf Life
10 times the life span of regular fiber tip markers
Height
3 in
Application
Properly identity valves for pipelines and other locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-41
Zoro #
G016342306
UPC #
764083800758
Country of Origin
Canada

Dimensions

Length
6 in
Height
3 in
Width
2 in

Details

Material
Paint
Shelf Life
10 times the life span of regular fiber tip markers
Application
Properly identity valves for pipelines and other locations
Item
Valve Markers,Yellow
Includes
12 markers
Color
Yellow

Description

Valve Markers, Yellow Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.