Vehicle Conspicuity Reflective Truck Tap, Plastic/aluminum, 6 inch Length, Red/White
- Mfr # 17766-0-2000
- Zoro # G2877303
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color
Red/White
Width
6 inch
Height
2 Inch
Length
6 inch
Material
Plastic/aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17766-0-2000
- Zoro #
- G2877303
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 inch
- Height
- 2 Inch
- Length
- 6 inch
- Overall Depth
- 6 inch
Details
- Item
- Vehicle Conspicuity Reflective Truck Tap
- Color
- Red/White
- Material
- Plastic/aluminum
- Application
- Create visibility on vehicles
- Features
- Meets all the required specifications
- For Use With
- Federal law requires tractor trailers, flat beds, tankers etc. to have a 2" wide highly reflective tape on the sides
- Weight
- 3 pounds
Description
Vehicle Conspicuity Reflective Truck Tap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.