This item is Discontinued.

Mutual Industries Vinyl Highway Safety Traffic Warning Fla, 36 Inch Height, 1 Inch Width 14967-79-36

Vinyl Highway Safety Traffic Warning Fla, 36 Inch Height, 1 Inch Width (Discontinued)

  • Mfr # 14967-79-36
  • Zoro # G2877120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14967-79-36
Zoro #
G2877120
UPC #
-
Country of Origin
United States

Dimensions

Width
1 Inch
Height
36 Inch
Length
1 Inch
Depth
1 INch

Details

Item
Vinyl Highway Safety Traffic Warning Fla
Material
Vinyl
Color
RED
For Use With
To help with traffic control, Safety control and other uses
Weight
5 Pounds
Features
Comes in a pack of 10
Application
To be used by a safety worker to control traffic

Description

Vinyl Highway Safety Traffic Warning Fla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.