Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Open Mesh Flag orange, 10PK

  • Mfr # 14975-24-12

  • Zoro # G816342179


product price: $78.45
/pk 10, $7.85/ea
Free Shipping & Returns

Key Features

Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Color
Orange
Height
24 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14975-24-12
Zoro #
G816342179
UPC #
764083975128
Country of Origin
United States

Dimensions

Height
24 in
Length
1 in
Width
1 in

Details

Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Color
Orange
Item
Heavy-Duty Mesh Safety Traffic Warning F
Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
Material
Vinyl coated nylon

Description

12'' X 12'' X 24'' VINYL OPEN MESH FLAG ORANGE10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.