Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Open Mesh Flag orange, 10PK

  • Mfr # 14975-36-24

  • Zoro # G816342278


product price: $78.99
/pk 10, $7.90/ea
Free Shipping & Returns

Key Features

Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
For Use With
Enhance visibility and communicate important safety information in various situations
Height
36 in
Width
1 in
Includes
10 Flags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14975-36-24
Zoro #
G816342278
UPC #
764083975623
Country of Origin
United States

Dimensions

Height
36 in
Width
1 in
Length
1 in

Details

Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
For Use With
Enhance visibility and communicate important safety information in various situations
Includes
10 Flags
Color
Orange
Item
Heavy-Duty Mesh Safety Traffic Warning F
Material
Vinyl coated nylon

Description

24'' X 24'' X 36'' VINYL OPEN MESH FLAG ORANGE10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.