
Vinyl Reinforced LIME Safety Flags, 10PK
Mfr # 14994-139-1824
Zoro # G816342230
product price:Â $70.59
/pk 10, $7.06/eaKey Features
Features
Standard or OPEN mesh
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Color
Lime
Width
1 in
Material
Vinyl coated nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14994-139-1824
Zoro #
G816342230
UPC #
764083943912
Country of Origin
United States
Dimensions
Height
24 in
Width
1 in
Length
1 in
Details
Features
Standard or OPEN mesh
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Color
Lime
Material
Vinyl coated nylon
Includes
10 Flags
Item
Lime Vinyl Highway Safety Flags,18
Description
Vinyl Highway LIME Safety Flags, Reinforced 3-ply, 18 in. x18 in. x 24 in. staffpack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.