Vinyl Reinforced LIME Safety Flags, 10PK

  • Mfr # 14994-139-2430

  • Zoro # G516342196


product price: $85.69
/pk 10, $8.57/ea
Free Shipping & Returns

Key Features

Width
1 in
Color
Lime
Material
Vinyl coated nylon
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14994-139-2430
Zoro #
G516342196
UPC #
764083943936
Country of Origin
United States

Dimensions

Width
1 in
Height
30 in
Length
1 in

Details

Color
Lime
Material
Vinyl coated nylon
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Item
Lime Vinyl Highway Safety Flags,24
Includes
10 Flags
Features
Standard or OPEN mesh

Description

Vinyl Highway Lime Safety Flags, Reinforced 3-ply, 24 in. x24 in. x 30 in. staffpack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.