
Vinyl Reinforced LIME Safety Flags, 10PK
Mfr # 14994-139-2436
Zoro # G316342150
product price:Â $89.35
/pk 10, $8.93/ea
Free Shipping & Returns
Key Features
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Features
Standard or OPEN mesh
Includes
10 Flags
Width
1 in
Material
Vinyl coated nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14994-139-2436
Zoro #
G316342150
UPC #
764083943943
Country of Origin
United States
Dimensions
Height
36 in
Width
1 in
Length
1 in
Details
For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Features
Standard or OPEN mesh
Includes
10 Flags
Material
Vinyl coated nylon
Color
Lime
Item
Lime Vinyl Highway Safety Flags,24
Description
Vinyl Highway Lime Safety Flags, Reinforced 3-ply, 24 in. x24 in. x 36 in. staffpack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.