
Wall ties 28ga, 1000PK
Mfr # 7110-0-0
Zoro # G916346992
product price: $88.59
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Includes
1000 pack Wall Ties
Use With
Anchoring masonry to masonry
Features
1000 per pack
Material
Metal
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7110-0-0
Zoro #
G916346992
UPC #
16635860018
Country of Origin
United States
Dimensions
Width
8 in
Height
3 in
Details
Includes
1000 pack Wall Ties
Use With
Anchoring masonry to masonry
Item
Mutual Industries,7110-0-0 Wall Ties,28
Features
1000 per pack
Material
Metal
Color
Grey
Description
Mutual Industries Wall Ties, 28 Gauge 7/8'' x 6 3/8 1000/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.