Warning Barrier Fence, Black, Heavy Duty, 48 in. x 100'

  • Mfr # 14973-91-48

  • Zoro # G909837568


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Height
48in
Length
100 ft
Color
Black
Material
Polyethylene
Features
Extremely versatile and economical plastic construction site safety fence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14973-91-48
Zoro #
G909837568
UPC #
764083985011
Country of Origin
China

Dimensions

Height
48in
Length
100 ft

Details

Color
Black
Material
Polyethylene
Features
Extremely versatile and economical plastic construction site safety fence
Mesh Shape
Roll

Description

Mutual Industries Black Heavy Duty Warning Barrier Fence. Ideal for temporary snow and sand control, or for any application where a more durable warning barrier fence is desired.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.