
Warning Barrier orange 50', 2PK
Mfr # M14993-50
Zoro # G916345650
product price: $54.29
/pk 2, $27.15/eaKey Features
For Use With
Alert and restrict access to potentially hazardous areas
Features
Easy to handle as well as install
Color
Orange
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14993-50
Zoro #
G916345650
UPC #
764083998950
Country of Origin
United States
Details
For Use With
Alert and restrict access to potentially hazardous areas
Features
Easy to handle as well as install
Color
Orange
Material
Plastic
Item
Warning Barrier Fence,4 ft. x 50 ft.
Description
Warning Barrier Fence, 4 ft. x 50 ft., Orange 2/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.