Wf315 12-1/2 ft X 360 ft Woven Fabric

  • Mfr # 315-125-360

  • Zoro # G2877784


product price:  $695.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Material
Woven Fabric
Color
Black
Height
150 inch
Length
18 INCH
Fabric Weight
215 Pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315-125-360
Zoro #
G2877784
UPC #
-
Country of Origin
United States

Dimensions

Height
150 inch
Length
18 INCH
Width
18 INCH
Depth
18 INCH

Details

Item
Woven Geotextile Fabric,315 lb.,360 ft.
Material
Woven Fabric
Color
Black
Fabric Weight
215 Pounds
Features
315 Lb tensile strength
Application
Used under Rip rap, gabions or precast block. Also to hold soil in place
For Use With
To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion

Description

Woven Geotextile Fabric,315 lb.,360 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.