
Winter Liner MINIARTIC w/ 3 loop straps, 3PK
Mfr # 72100-100
Zoro # G316345625
product price: $41.45
/pk 3, $13.82/eaKey Features
Includes Lining
3 Liners
Features
Heavy sherpa lining for comfort
Length
1 in
Color
Light Blue
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72100-100
Zoro #
G316345625
UPC #
764083721008
Country of Origin
United States
Dimensions
Length
1 in
Details
Includes Lining
3 Liners
Features
Heavy sherpa lining for comfort
Item
Cotton MiniArctic Twill Shell Hard Hat W
Color
Light Blue
Material
Cotton
Description
Cotton MiniArctic Twill Shell Hard Hat Winter Liner with 3 Loop Straps, Blue 3/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.