Zoro Homepage

Work Boot Over the Sock Black Size 11, 2PK

  • Mfr # M14502-2-11

  • Zoro # G316342174


product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns

Key Features

Toe Type
Steel
Waterproof
Yes
Upper Material
PVC
Style Number
M14502-2pk
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14502-2-11
Zoro #
G316342174
UPC #
764083999599
Country of Origin
China

Dimensions

Height
16 in
Size
11

Details

Toe Type
Steel
Waterproof
Yes
Upper Material
PVC
Style Number
M14502-2pk
Item
Tall Rubber Boot
Footwear Application
Work Environment
Color
Black

Description

16 in. PVC Work Boot Over The Sock, Black Steel Toe, Size 11 2/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.