
Work Boot Over the Sock Black Size 12, 2PK
Mfr # M14502-2-12
Zoro # G916342178
product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns
Key Features
Footwear Application
Work Environment
Color
Black
Waterproof
Yes
Height
16 in
Upper Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14502-2-12
Zoro #
G916342178
UPC #
764083999582
Country of Origin
China
Dimensions
Height
16 in
Size
12
Details
Footwear Application
Work Environment
Color
Black
Waterproof
Yes
Upper Material
PVC
Toe Type
Steel
Item
Tall Rubber Boot
Style Number
M14502-2pk
Description
16 in. PVC Work Boot Over The Sock, Black Steel Toe, Size 12 2/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.