
Work Boot Over the Sock Black Size 13, 2PK
Mfr # M14502-2-13
Zoro # G716342224
product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns
Key Features
Height
16 in
Footwear Application
Work Environment
Style Number
M14502-2pk
Toe Type
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14502-2-13
Zoro #
G716342224
UPC #
764083999575
Country of Origin
China
Dimensions
Height
16 in
Size
13
Details
Footwear Application
Work Environment
Style Number
M14502-2pk
Toe Type
Steel
Color
Black
Upper Material
PVC
Item
Tall Rubber Boot
Waterproof
Yes
Description
16 in. PVC Work Boot Over The Sock, Black Steel Toe, Size 13 2/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.