
Work Boot Over the Sock Black Size 9, 2PK
Mfr # M14502-2-9
Zoro # G116342152
product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns
Key Features
Style Number
M14502-2pk
Footwear Application
Work Environment
Upper Material
PVC
Waterproof
Yes
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14502-2-9
Zoro #
G116342152
UPC #
764083999544
Country of Origin
China
Dimensions
Size
9
Height
16 in
Details
Style Number
M14502-2pk
Footwear Application
Work Environment
Upper Material
PVC
Item
Tall Rubber Boot
Waterproof
Yes
Toe Type
Steel
Color
Black
Description
16 in. PVC Work Boot Over The Sock, Black Steel Toe, Size 9 2/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.