Zoro Homepage

Work Boot Over the Sock White Size 13, 2PK

  • Mfr # M14504-2-13

  • Zoro # G516342172


product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
White
Upper Material
PVC
Toe Type
Steel
Footwear Application
Work Environment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14504-2-13
Zoro #
G516342172
UPC #
764083999445
Country of Origin
China

Dimensions

Size
13
Height
16 in

Details

Waterproof
Yes
Color
White
Item
PVC Work Boot Over The Sock,16,Wht
Upper Material
PVC
Toe Type
Steel
Footwear Application
Work Environment
Style Number
M14504-2pk

Description

16 in. PVC Work Boot Over The Sock, WHITE Steel Toe, Size 13 2/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.