Woven Barricade Tape Black/Red, 2" W x 50 yd. L

  • Mfr # M17780-79091-2000

  • Zoro # G2877732


product price:  $29.89
/pk 3, $9.96/ea

Key Features

Width
2"
Length
50 yd.
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M17780-79091-2000
Zoro #
G2877732
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd.

Details

Item
Woven Barricade Tape
Color
Black/Red
Legend
No Legend

Description

Woven Barricade Tape,50 yd. Length,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.