This item is Discontinued.

Dex Fit Gloves, 3 PK, Blue fn320-blue-xl-003

This item is Discontinued.

Dex Fit

Gloves, 3 PK, Blue (Discontinued)

Mfr # fn320-blue-xl-003
Zoro # G209980995
UPC # 191876001809
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
fn320-blue-xl-003
Zoro #
G209980995
UPC #
191876001809
Country of Origin
Korea, Republic of

Dimensions

Glove Size
X-Large
Width
6.7
Length
1.2

Details

Item
Gloves
Color
Blue
Features
Reusable
Disposable Glove Material
Nylon, Foam Nitrile Coated
Waterproof
No

Description

FIT SNUG AND COMFORTABLE. FN320 enhance breathability and reduce sweating. Seamless and form-fitting, they mold to your fingers and give second-skin dexterity.NON-SLIP GRIP IN ALL WORKING CONDITIONS. Palm is slip resistant even on greasy pipes or wet surfaces; elastic wrist is higher to keep gloves in place.QUALITY GLOVES YOU CAN TRUST. CE 388 4131 qualified, they minimize hand fatigue and provide protection. Foam nitrile coating is water based, making it chemical and latex free.SIX SIZES FOR THE PERFECT FIT. Protective safety gloves come in size x-small, small, medium, large, extra-large, 2XL for men, women, box handler, cashier, delivery driver, electrician, mail carrier, mailman, package handler, painters, and stockerUTILITY GLOVES FOR ALL ACTIVITIES. Ideal for indoor and outdoor jobs: gardening, yard work, weeding, climbing, woodworking, moving boxes, assembly work, construction, anti-static pc building, box & cardboard handling, crafting, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.