Zoro Homepage

Kool-It Reach In Freezer, Top Mount Compressor, 3 Solid Doors, 72 Cu. Ft., Stainless Steel

  • Mfr # KTSF-3

  • Zoro # G204991927


product price: $10,003.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTSF-3
Zoro #
G204991927
UPC #
-
Country of Origin
Korea, Republic of

Description

Kool-it ktsf-3 top mount compressor 3 section freezer has 3 solid stainless steel doors. The unit includes 9 shelves that can accommodate full-size sheet pans. Includes heavy duty 4" casters w/ 2 front brakes. The top mount compressor freezer is etl and energy star rated. durable design stainless steel interior & exterior 9 adjustable, heavy-duty, pe coated wire shelves incandescent interior lighting digital temperature display door locks 115v - simple plug-in installation energy efficient self-closing door with stay open feature seals tight with magnetic vinyl gasket open door alert after 5 minutes foamed-in place high-density polyurethane insulated body, cfc-free large evaporator & condenser for quick cooling and greater efficiency bottom mount compressor provides energy savings and ease of service superior quality designed for mobility, reliability & efficiency in commercial kitchens automatic defrost system digitally controlled temperature system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.