Shop MVP PACKAGING
See all product information
Create Account
Chipboard Pads, 12" x 16", 0.018" thick, PK500
Mfr # CB121618500
Zoro # G822376540
product price:
$
64.29
/pk of 500, $0.13/ea
Key Features
Color
Brown
Height
9 in
For Use With
Packaging & Crafts
Material
Chipboard
Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB121618500
- Zoro #
- G822376540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Thickness
- 0.018 in
- Sheet Width
- 12 in
- Sheet Length
- 16 in
Details
- Item
- Chipboard Pads
- Color
- Brown
- For Use With
- Packaging & Crafts
- Material
- Chipboard
- Recycling Information
- 100%
- Sheets per Bundle
- 500
- Packing Paper Type
- Chipboard Pads
- Packing Paper Form
- Sheets
Description
Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.