Shop MVP PACKAGING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chipboard Pads, 18" x 24", 0.018" thick, PK1000
Mfr # CB1824181000
Zoro # G522376383
product price:
$
233.80
/pk of 1000, $0.23/ea
Key Features
Color
Brown
Thickness
0.018 in
Height
18 in
Material
Chipboard
For Use With
Packaging & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB1824181000
- Zoro #
- G522376383
- UPC #
- -
- Country of Origin
- United States
- Item
- Chipboard Pads
- Color
- Brown
- Material
- Chipboard
- For Use With
- Packaging & Crafts
- Recycling Information
- 100%
- Sheets per Bundle
- 1,000
- Packing Paper Form
- Sheets
- Packing Paper Type
- Chipboard Pads
Description
Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.