This item is Discontinued.

Mvp Packaging Chipboard Pads, 24" x 36", 0.020" thick, PK100 CB243620100

This item is Discontinued.

Mvp Packaging

Chipboard Pads, 24" x 36", 0.020" thick, PK100 (Discontinued)

Mfr # CB243620100
Zoro # G422376766
Country of Origin United States
Category Packing Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB243620100
Zoro #
G422376766
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.020 in
Height
2 in
Roll Length
24 in
Roll Width
36 in

Details

Item
Paperboard Pads
Color
Brown
Material
Chipboard
For Use With
Packaging & Crafts
Recycling Information
100%

Description

Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.