This item is Discontinued.

Mvp Packaging Chipboard Pads (White/Brown), 13" x 7", 0.016" thick, PK25 CRB13071625

This item is Discontinued.

Mvp Packaging

Chipboard Pads (White/Brown), 13" x 7", 0.016" thick, PK25 (Discontinued)

Mfr # CRB13071625
Zoro # G122376301
Country of Origin United States
Category Packing Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRB13071625
Zoro #
G122376301
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.016 in
Height
0.4 in
Roll Length
13 in
Roll Width
7 in

Details

Item
Paperboard Pads
Color
White/Brown
For Use With
Packaging & Crafts
Primary Color
White
Secondary Color
Brown
Material
Coated Chipboard
Recycling Information
100%

Description

Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.