Shop MVP PACKAGING

Chipboard Pads (White/Brown), 14.5" x 9", 0.016" thick, PK200

  • Mfr # CRB150916200

  • Zoro # G722376442


product price: 
$
20.99
/pk 200, $0.10/ea

Key Features

Color
White, Brown
For Use With
Packaging & Crafts
Primary Color
White
Height
3.2 in
Thickness
0.016 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRB150916200
Zoro #
G722376442
UPC #
-
Country of Origin
United States

Dimensions

Height
3.2 in
Thickness
0.016 in
Sheet Width
9 in
Sheet Length
14 1/2 in

Details

Item
Chipboard Pads
Color
White, Brown
For Use With
Packaging & Crafts
Primary Color
White
Secondary Color
Brown
Material
Coated Chipboard
Recycling Information
100%
Packing Paper Form
Sheets
Sheets per Bundle
200
Packing Paper Type
Chipboard Pads

Description

Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.