Shop MVP PACKAGING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Floor Protection, Construction Grade, 36 in x 400 ft, 12 mil, 1,200 sqft, 25 Pack, Paperboard, Brown
- Mfr # GR3640012-25
- Zoro # G223955092
product price:Â
$
1,179.99
/pk of 25, $47.20/ea
Key Features
Width
8.1 in
Color
Brown
Thickness
12 mil
Material
Paper
For Use With
Foot Traffic, Paint Splatters, Scratches, Water Spills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR3640012-25
- Zoro #
- G223955092
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Protection, Construction Grade, 36 in x 400 ft, 12 mil, 1,200 sqft, 25 Pack, Paperboard, Brown
- Color
- Brown
- Material
- Paper
- For Use With
- Foot Traffic, Paint Splatters, Scratches, Water Spills
- Backing
- Non-Adhesive
Dimensions
- Width
- 8.1 in
- Thickness
- 12 mil
- Length
- 400 ft
Description
This heavy duty floor protection paper, manufactured by MVP Packaging, is designed to provide dependable coverage for construction, remodeling, and renovation projects. Each roll measures 36 inches wide by 400 feet long and is 12 mil thick, offering a strong and durable solution for protecting surfaces on the job site. Each roll covers approximately 1,200 square feet. At 1.5 times thicker than standard builder’s paper and red rosin paper, it delivers enhanced strength and long lasting performance. The durable construction helps reduce tearing and the need for reapplication, allowing crews to work more efficiently and keep projects moving. This product offers tough surface and floor protection for hardwood, tile, vinyl, and other hard surfaces, helping guard against foot traffic, scratches, and minor spills. Its breathable design allows surfaces to cure properly while still providing reliable coverage. The material lays flat easily, making it simple to install and reposition as needed. Designed with versatility in mind, it can also be used for vertical applications by folding at key points, helping protect walls, trim, and other high traffic areas. The compact roll size makes it easy to handle and ideal for smaller applications such as countertops and work benches. Reusable and built for performance, this floor protection paper provides a practical balance of durability, ease of use, and reliable coverage to help crews work smarter on every job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.