
Heavy-Duty Paperboard Pads, 5in x 7in, 0.080in thick, 100PK
Mfr # CB050780100
Zoro # G022376289
product price: $22.45
/pk 100, $0.22/eaKey Features
Paper Thickness
80pt
For Use With
Packaging & Crafts
Color
Brown
Post-Consumer Recyclability
100%
Material
Recycled Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB050780100
Zoro #
G022376289
UPC #
-
Country of Origin
United States
Dimensions
Paper Thickness
80pt
Height
8 in
Width
7 in
Length
5 in
Thickness
0.080 in
Details
For Use With
Packaging & Crafts
Item
Paperboard Pads
Color
Brown
Post-Consumer Recyclability
100%
Material
Recycled Paperboard
Description
Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.