
Paperboard Pads, 18in x 24in, 0.060in thick, 200PK
Mfr # CB182460200
Zoro # G022376333
product price: $234.99
/pk 200, $1.17/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Brown
Thickness
0.060 in
Post-Consumer Recyclability
100%
Paper Thickness
60pt
For Use With
Packaging & Crafts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB182460200
Zoro #
G022376333
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.060 in
Paper Thickness
60pt
Height
12 in
Length
18 in
Width
24 in
Details
Color
Brown
Post-Consumer Recyclability
100%
Item
Paperboard Pads
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Description
Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.