Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paperboard Pads, 4in x 6in, 0.060in thick, 500PK

  • Mfr # CB040660500

  • Zoro # G422376810


product price: $67.39
/pk 500, $0.13/ea

Key Features

Thickness
0.060 in
Paper Thickness
60pt
For Use With
Packaging & Crafts
Height
30 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB040660500
Zoro #
G422376810
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.060 in
Paper Thickness
60pt
Height
30 in
Length
4 in
Width
6 in

Details

For Use With
Packaging & Crafts
Color
Brown
Material
Recycled Paperboard
Post-Consumer Recyclability
100%
Item
Paperboard Pads

Description

Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.