
Paperboard Pads, 8.5in x 11in, 0.030in thick, 200PK
Mfr # CB851130200
Zoro # G822376892
product price: $33.45
/pk 200, $0.17/eaKey Features
Width
11 in
Height
6 in
Color
Brown
Thickness
0.030 in
Material
Recycled Paperboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB851130200
Zoro #
G822376892
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
6 in
Thickness
0.030 in
Length
8.5 in
Paper Thickness
30pt
Details
Color
Brown
Material
Recycled Paperboard
Post-Consumer Recyclability
100%
Item
Paperboard Pads
For Use With
Packaging & Crafts
Description
Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.