
Paperboard Pads, 8in x 10in, 0.040in thick, 500PK
Mfr # CB081040500
Zoro # G322376972
product price: $186.99
/pk 500, $0.37/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Post-Consumer Recyclability
100%
Paper Thickness
40pt
Height
20 in
For Use With
Packaging & Crafts
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB081040500
Zoro #
G322376972
UPC #
-
Country of Origin
United States
Dimensions
Paper Thickness
40pt
Height
20 in
Thickness
0.040 in
Width
10 in
Length
8 in
Details
Post-Consumer Recyclability
100%
Item
Paperboard Pads
For Use With
Packaging & Crafts
Color
Brown
Material
Recycled Paperboard
Description
Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.