Paperboard Pads (White/Brown), 13in x 6in, 0.030in thick, 1000PK

  • Mfr # CRB1306301000

  • Zoro # G122376349


product price:  $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Post-Consumer Recyclability
100%
Primary Color
White
Width
6 in
Secondary Color
Brown
Thickness
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRB1306301000
Zoro #
G122376349
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.030 in
Paper Thickness
30pt
Height
30 in
Length
13 in

Details

Post-Consumer Recyclability
100%
Primary Color
White
Secondary Color
Brown
For Use With
Packaging & Crafts
Item
Paperboard Pads
Material
Recycled Paperboard
Color
White/Brown

Description

Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.